Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit
Mfr # 61293
Zoro # G4130520
product price: $8.39
/ea
Sold in multiples of 20 for $167.80
$167.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Grit 50
- Backing Weight X
Product Information
- Brand Cgw Abrasives
- MFR # 61293
- Zoro # G4130520
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Sanding Belt,6x48,A3xWt.,Belt,50G |
Grit | 50 |
Backing Weight | X |
Description
Sanding Belt,6x48,A3xWt.,Belt,50G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1" ID (45692)
- METABO Wire Wheel 6" x 5/8-11" WIRE CUP BRUSH KNOT (655210000)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Coarse, Z-Web, Brown (64020601)
- Cgw Abrasives Sanding Belts