Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit
Mfr # 52889
Zoro # G4130152
product price: $51.79
/ea
Sold in multiples of 5 for $258.95
$258.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43"
- Length 75"
- Abrasive Material Aluminum Oxide
- Grit 180
- Backing Weight X
Product Information
- Brand Cgw Abrasives
- MFR # 52889
- Zoro # G4130152
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 43" |
Length | 75" |
Details
Item | Sanding Belt,43x75,AO,180GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Backing Weight | X |
Description
Sanding Belt,43x75,AO,180GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (112849)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- CENTURY DRILL & TOOL Metal Cutting Blade, 8x3/32 in., Type 1A (08808)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84031 (7000046742)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- NORTON CO Sanding Belt 4X24In 80 Grit (05472)
- Cgw Abrasives Sanding Belts