Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit
Mfr # 52877
Zoro # G4129400
product price: $48.79
/ea
Sold in multiples of 5 for $243.95
$243.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 75"
- Abrasive Material Aluminum Oxide
- Grit 120
- Backing Weight X
Product Information
- Brand Cgw Abrasives
- MFR # 52877
- Zoro # G4129400
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Sanding Belt,37x75,AO,120GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Backing Weight | X |
Description
Sanding Belt,37x75,AO,120GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S5in120X50PK (36562)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- VSM 20" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (336233)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252940095)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43555)
- Cgw Abrasives Sanding Belts