Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit
Mfr # 52873
Zoro # G4129288
product price: $37.65
/ea
Sold in multiples of 5 for $188.25
$188.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 60"
- Abrasive Material Aluminum Oxide
- Grit 150
- Backing Weight X
Product Information
- Brand Cgw Abrasives
- MFR # 52873
- Zoro # G4129288
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Sanding Belt,37x60,AO,150GxWt.,XW341 |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Backing Weight | X |
Description
Sanding Belt,37x60,AO,150GxWt.,XW341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Silicon Carbide (137901)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- VSM Abrasive Belt, 80 Grit, AO, 25 x 48", PK2, Coated, 25" W, 48" L, 80 Grit, Medium, Aluminum Oxide, Brown (1766)
- ALC Deadman Handle (40166)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- DYNABRADE SANDING BELT MEDIUM DYNABRITE 1/2" x 30 (DB90436)
- Cgw Abrasives Sanding Belts