Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Brown
Mfr # 59283
Zoro # G4138141
Sold in multiples of 50 for $674.50
$674.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Abrasive Type Surface Conditioning
- Grade Coarse
- Color Brown
Product Information
- Brand Cgw Abrasives
- MFR # 59283
- Zoro # G4138141
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Grade | Coarse |
Color | Brown |
Backing Material | X-Flex |
Description
Surf Cond Belt,3.5x15.5,X-Flex,CRS,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839025)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- BLACK BULL Abrasive Blaster, 50 Lbs. (SB10G)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 180GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 180 Grit (52889)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- Cgw Abrasives Sanding Belts