Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 0.5x18, A3xWt., Belt, 80G, 1/2" W, 18' L, 80 Grit
Mfr # 61037
Zoro # G4128107
Sold in multiples of 120 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18'
- Grit 80
- Backing Weight X
Product Information
- Brand Cgw Abrasives
- MFR # 61037
- Zoro # G4128107
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18' |
Details
Item | Sanding Belt,0.5x18,A3xWt.,Belt,80G |
Grit | 80 |
Backing Weight | X |
Description
Sanding Belt,0.5x18,A3xWt.,Belt,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X5/8"-11 (655319000)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 180 Grit (42510)
- SHAVIV Deburring Tool Set, E Series (155-00181)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 4x36, A3xWt., Belt, 60G, 4" W, 36" L, 60 Grit (61265)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 120 Grit (52877)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- PROPLUS 1-1/2 x 25 yds. Sand Cloth (95219)
- Cgw Abrasives Sanding Belts