Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK
Mfr # 38024
Zoro # G4126339
product price: $31.15
/ea
Sold in multiples of 4 for $124.60
$124.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 38024
- Zoro # G4126339
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Abrasive Wheel Hardness | M |
Abrasive Grit | 60 |
Application | General Purpose |
Max. RPM | 3600 |
Description
Item Grinding Whl,8x1x1-1/4,T1,A60-M-V,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- METABO BACKING PAD - SXE450 (631156000)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- Cgw Abrasives Straight Grinding Wheels