Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 18x3x1.5, T1, A36-O-V
Mfr # 35113
Zoro # G4123828
product price: $392.99
/ea
Sold in multiples of 4 for $1,571.96
Free Shipping & Returns
$1,571.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 18"
- Thickness 3"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 35113
- Zoro # G4123828
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 18" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 3" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Abrasive Wheel Hardness | O |
Abrasive Grit | 36 |
Max. RPM | 1485 |
Application | General Purpose |
Description
Item Grinding Whl,18x3x1.5,T1,A36-O-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69201)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- CGW ABRASIVES Fiber Disc, 9 x 7/8, 24G, AO (48041)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER (37782)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, WA60KV, Sgl PK (38703)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940863)
- Cgw Abrasives Straight Grinding Wheels