Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x2x5, PA46-I8-V
Mfr # 58046
Zoro # G4123353
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 58046
- Zoro # G4123353
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Pink |
Abrasive Wheel Hardness | I |
Max. RPM | 1910 |
Abrasive Grit | 46 |
Application | General Purpose, Tool Room Sharpening Applications |
Description
Item Grinding Whl,14x2x5,PA46-I8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylinder, 3/8 in. (881-3750)
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- DENT FIX EQUIPMENT Dent Fix DENDF-705D Offset Style Decal Eraser Wheel (DENDF-705D)
- Cgw Abrasives Straight Grinding Wheels