Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Disc, 5x7/8, Spindle, 50 pcs., A24
Mfr # 48508
Zoro # G4121542
product price: $0.73
/ea
Sold in multiples of 150 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
- Diameter Spindle: 7/8"
- Abrasive Grit 24
Product Information
- Brand Cgw Abrasives
- MFR # 48508
- Zoro # G4121542
- Country of Origin Turkey
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Diameter | Spindle: 7/8" |
Details
Item | Spindle |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Grit | 24 |
Max. RPM | 12200 |
Description
Item Grinding Disc,5x7/8,Spindle,50 pcs.,A24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Non-Woven Med (70122)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 18 (08834144458)
- MASTERCUT TOOL 1/2 Dblcut Piloted Diemill (22400)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- Cgw Abrasives Straight Grinding Wheels