Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 3/4x3/4x1/4, A/O, 120G
Mfr # 37100
Zoro # G4119917
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 120
- Width 3/4"
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Cgw Abrasives
- MFR # 37100
- Zoro # G4119917
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,3/4x3/4x1/4,A/O,120G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Paper Disc Roll, 3in.dia, 320 Grit, Brn (66261136369)
- NORTON ABRASIVES PSA Sanding Disc, 12in.D, Coarse, 40Grit (66261136630)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 40gr (15R704)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- CGW ABRASIVES CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42302)
- CGW ABRASIVES CGW Abrasives 42324 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42324)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G (40003)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45765)
- Cgw Abrasives Flap Wheels