Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1x1/4, Med, 60G
Mfr # 36207
Zoro # G4119530
product price: $9.19
/ea
Sold in multiples of 20 for $183.80
$183.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Type Non-Woven and Coated
Product Information
- Brand Cgw Abrasives
- MFR # 36207
- Zoro # G4119530
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Type | Non-Woven and Coated |
Max RPM | 11,000 rpm |
Mounting Type | 1/4" Spindle Mount |
Series | Interleaf |
Description
Flap Whl,2x1x1/4,Med,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- MIRKA Holder Type "R" Grinding Disc 2" (65-003)
- 3M Trizact Cloth Belt 237AA, 2inx48in A16 X- (7010309438)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 60G (39954)
- CGW ABRASIVES CGW Abrasives 42342 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia (42342)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 120G (39910)
- CGW ABRASIVES CGW Abrasives 421-39933 2X1X1-4 Alum Oxide 80 Grit Flap Wheel (421-39933)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 60G (39921)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- Cgw Abrasives Flap Wheels