Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2x1.5x1/4, A/O, 60G
Mfr # 40004
Zoro # G4119241
product price: $3.89
/ea
Sold in multiples of 30 for $116.70
$116.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1-1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Cgw Abrasives
- MFR # 40004
- Zoro # G4119241
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2x1.5x1/4,A/O,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5x18x78 MTL Dual Disc (DBD050125X01F)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010364494)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x3/4"x1" 80g Fine (12E329)
- ARC ABRASIVES Cut Off Whl 4 x 1/16 x 3/8 A46T Type1 (904163803)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 40G (41044)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 80G (36208)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 60G (39908)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 60G (39921)
- CGW ABRASIVES Flap Whl, 6x2x1, Unmounted, FW, 120G (41069)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- Cgw Abrasives Flap Wheels