Shop All Flap Wheels
Cgw Abrasives
Flap Whl, 2.5x1 .5x1/4, A/O, 60G
Mfr # 41121
Zoro # G4119110
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 60
- Width 1-1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Cgw Abrasives
- MFR # 41121
- Zoro # G4119110
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Firm Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Description
Flap Whl,2.5x1 .5x1/4,A/O,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 40 Grit (30547)
- DYNABRADE Non-Vacuum, Disc Pad, Short Nap, 6" (56158)
- WEILER CW, 4-1/2" x 1/16" x 7/8", A60TWB (56103)
- WEILER 3/4" Crimped Wire End Brush .006"Stainless Steel Fill 1/4" Stem (36283)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- CGW ABRASIVES Flap Whl, 3x2x1/4, Med, Mrn (36460)
- CGW ABRASIVES CGW Abrasives 421-39948 3X1X1-4 Alum Oxide 60 Grit Flap Wheel (421-39948)
- CGW ABRASIVES Flap Whl, 6x2x1, Unmounted, FW, 120G (41069)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- Cgw Abrasives Flap Wheels