Shop All Flap Discs
Cgw Abrasives
Flap Disc, 7x7/8, T27, Z3, Reg, 40G
Mfr # 42702
Zoro # G4117911
product price: $8.39
/ea
Sold in multiples of 20 for $167.80
$167.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 7"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Product Information
- Brand Cgw Abrasives
- MFR # 42702
- Zoro # G4117911
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,7x7/8,T27,Z3,Reg,40G |
Description
Flap Disc,7x7/8,T27,Z3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- MAKITA Abrasive Disc, 80 Grit, 4", PK3 (742039-4-3)
- DIABLO 18 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 2 pk (DCB318080S02G)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137460)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399136)
- Cgw Abrasives Flap Discs