Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G
Mfr # 42325
Zoro # G4114448
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Fine
- Grit 80
Product Information
- Brand Cgw Abrasives
- MFR # 42325
- Zoro # G4114448
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Fine |
Grit | 80 |
Series | Z3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T29,Z3,Reg,80G |
Description
Flap Disc,4.5x7/8,T29,Z3,Reg,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 46 Medium (12E345)
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- FLEX-HONE TOOL BC6M12 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC6M12)
- NORTON ABRASIVES Gemini Grinding Cone, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622194)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 40 (7000148181)
- Cgw Abrasives Flap Discs