Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T29, A3, Reg, 40G
Mfr # 39422
Zoro # G4113090
product price: $4.79
/ea
Sold in multiples of 30 for $143.70
$143.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 40
Product Information
- Brand Cgw Abrasives
- MFR # 39422
- Zoro # G4113090
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 40 |
Series | A3 |
Item | Flap Disc,4.5x7/8,T29,A3,Reg,40G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T29,A3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Type 27/42 Metal Cut-Off Disc for X-Lock (DBX060125701F)
- UNITED ABRASIVES/SAIT Mounted PointA534x118x14A36QPK10 (27404)
- SCOTCH-BRITE Clean and Strip Disc, SC, 3in, XCrs, TR, PK40 (7000046009)
- SHAVIV Deburring Tool, HSS (155-29084)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50933)
- Cgw Abrasives Flap Discs