Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G
Mfr # 42306
Zoro # G4113501
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 120
Product Information
- Brand Cgw Abrasives
- MFR # 42306
- Zoro # G4113501
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 120 |
Series | Z3 |
Item | Flap Disc,4.5x7/8,T27,Z3,Reg,120G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x7/8,T27,Z3,Reg,120G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll, 1/2in.Dia., 120Grit, A/O (66000233578)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67344)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size (66252842025)
- TOOL TIME CORPORATION 541-774-21-2 2.5 In. Crs Nyalox Cup Brush Grey (TO428831)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 80G (42565)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 36G (42341)
- CGW ABRASIVES CGW Abrasives 421-42325 4-1-2X7-8 Z3-80 T29 Reg100 Pct. Za Flap Disc (421-42325)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- Cgw Abrasives Flap Discs