Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, Z-PC, XL, 40G
Mfr # 41742
Zoro # G4112987
product price: $4.99
/ea
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Product Information
- Brand Cgw Abrasives
- MFR # 41742
- Zoro # G4112987
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T27,Z-PC,XL,40G |
Description
Flap Disc,4.5x7/8,T27,Z-PC,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45289)
- 3M Cloth Belt 340D, 43inx75 in P220 X-weight, 5/pk (7010300098)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8320)
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- Cgw Abrasives Flap Discs