Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, T27, A3, Reg, 80G
Mfr # 39405
Zoro # G4113763
product price: $5.19
/ea
Sold in multiples of 30 for $155.70
$155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 80
Product Information
- Brand Cgw Abrasives
- MFR # 39405
- Zoro # G4113763
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 80 |
Series | A3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x7/8,T27,A3,Reg,80G |
Description
Flap Disc,4.5x7/8,T27,A3,Reg,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Trim-Kut Grinding Disc, 36AO (59300)
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 (903163803)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1/2" (66253043009)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, Reg, 40G (42702)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 80G (42335)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- UNITED ABRASIVES/SAIT SAIT 72931 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (72931)
- Cgw Abrasives Flap Discs