Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap
Mfr # 49687
Zoro # G4112637
Sold in multiples of 10 for $165.50
$165.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 7/8"
Product Information
- Brand Cgw Abrasives
- MFR # 49687
- Zoro # G4112637
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Coarse |
Series | Interleaf |
Operating Speed (RPM) | 13200 RPM |
Item | Flap Disc,4.5x7/8,Med,T29,Interleaf Flap |
Description
Flap Disc,4.5x7/8,Med,T29,Interleaf Flap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Doublecut, PowerT (SL-1DC-2)
- PALMGREN Variable Speed Buffer, 115/240V, 10" (9682108)
- METABO Abrasive Cut-Off Wheel, PK10 (655832010)
- JET Ready-to-Wrap, 18", 36 Grit (60-18036)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, Reg, 40G (41702)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 36G (42311)
- Cgw Abrasives Flap Discs