Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G
Mfr # 42334
Zoro # G4113459
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 29 - Conical Disc
- Grade Medium
- Grit 60
Product Information
- Brand Cgw Abrasives
- MFR # 42334
- Zoro # G4113459
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 29 - Conical Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T29,Z3,Reg,60G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T29,Z3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 3", P80, PK50 (23-608-080)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097541)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- MAKITA Nylon Brush Wheel, 80 Grit, Coarse (794384-3)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G (42302)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- Cgw Abrasives Flap Discs