Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G
Mfr # 42355
Zoro # G4112293
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 80
Product Information
- Brand Cgw Abrasives
- MFR # 42355
- Zoro # G4112293
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 80 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T27,Z3,XL,80G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T27,Z3,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN Steel Wool Pad#0000 12Pk (10120000)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit (30510)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- Cgw Abrasives Flap Discs