Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G
Mfr # 42352
Zoro # G4112269
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Product Information
- Brand Cgw Abrasives
- MFR # 42352
- Zoro # G4112269
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T27,Z3,XL,40G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T27,Z3,XL,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES CORP 8X19 100G Cloth Belt (018-81994)
- S & H INDUSTRIES ABRASIVE STRAINER (AC41905)
- VIRGINIA ABRASIVES 424-10814 14 x 0.2 in. Bonded Masonry Cut Off Wheel, 10PK (755485)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 18 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010329421)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- Cgw Abrasives Flap Discs