Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 36G
Mfr # 42311
Zoro # G4112199
original price:
$7.34
22% off
new price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 36
Product Information
- Brand Cgw Abrasives
- MFR # 42311
- Zoro # G4112199
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 36 |
Series | Z3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x5/8-11,T27,Z3,Reg,36G |
Description
Flap Disc,4.5x5/8-11,T27,Z3,Reg,36G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843609)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002607)
- ZORO SELECT Cup Brush, Wire 0.040" dia., Nylon (66254442949)
- ZORO SELECT Carbide Bur, Taper Radius, 3/16, 1/8 Shank (310-002182)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 36G (42301)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- Cgw Abrasives Flap Discs