Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 120G
Mfr # 42316
Zoro # G4112232
product price: $5.89
/ea
Sold in multiples of 20 for $117.80
$117.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Fine
- Grit 120
Product Information
- Brand Cgw Abrasives
- MFR # 42316
- Zoro # G4112232
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Fine |
Grit | 120 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T27,Z3,Reg,120G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T27,Z3,Reg,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63567)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-50)
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x2in. (66261002806)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G (42442)
- CGW ABRASIVES CGW Abrasives 421-42325 4-1-2X7-8 Z3-80 T29 Reg100 Pct. Za Flap Disc (421-42325)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- CGW ABRASIVES Cgw Abrasives 421-43084 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 60 Grit; 0.88 Arbor; 13; 300 Rpm (421-43084)
- NORTON CO Flap Disc, 13,300 rpm, 60 Grit, 29-Type, PK2 (66623341105)
- Cgw Abrasives Flap Discs