Shop All Flap Discs
This Product is Discontinued
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, SC, Reg, 240G (Discontinued)
Mfr # 56027
Zoro # G4111891
This Product is Discontinued
Key Features
- Abrasive Material Silicon Carbide
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Very Fine
- Grit 240
Product Information
- Brand Cgw Abrasives
- MFR # 56027
- Zoro # G4111891
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Silicon Carbide |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Very Fine |
Grit | 240 |
Item | Flap Disc,4.5x5/8-11,T27,SC,Reg,240G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T27,SC,Reg,240G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.