Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, MedT29 I/L Flap
Mfr # 49690
Zoro # G4111900
product price: $17.35
/ea
Sold in multiples of 10 for $173.50
$173.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Product Information
- Brand Cgw Abrasives
- MFR # 49690
- Zoro # G4111900
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Medium |
Series | Interleaf |
Operating Speed (RPM) | 13200 RPM |
Item | Flap Disc,4.5x5/8-11,MedT29 I/L Flap |
Description
Flap Disc,4.5x5/8-11,MedT29 I/L Flap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- PFERD COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread (69478)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66623333418)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 80G (42565)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, XL, 40G (41742)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- Cgw Abrasives Flap Discs