Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G
Mfr # 42414
Zoro # G4111952
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Medium
- Grit 60
- Mounting Size 5/8"-11
Product Information
- Brand Cgw Abrasives
- MFR # 42414
- Zoro # G4111952
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 60 |
Series | Compact |
Operating Speed (RPM) | 12200 RPM |
Item | Flap Disc,4.5x5/8-11,C3 Cmpct Cer Rg,60G |
Description
Flap Disc,4.5x5/8-11,C3 Cmpct Cer Rg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20M18 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20M18)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- BOSCH 5InHardHook-&-LoopBackingPadfor (RS035)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-001079)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 36G (42301)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 60G (43084)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (31391)
- Cgw Abrasives Flap Discs