Shop All Flap Discs
Cgw Abrasives
Flap Disc, 2, T27, C/Z, Reg Roll On 80G
Mfr # 30005
Zoro # G4111727
Sold in multiples of 40 for $119.60
$119.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 2"
- Disc Type Type 27R
- Grade Fine
- Grit 80
Product Information
- Brand Cgw Abrasives
- MFR # 30005
- Zoro # G4111727
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27R |
Grade | Fine |
Grit | 80 |
Series | Z3 |
Item | Flap Disc,2,T27,C/Z,Reg Roll On 80G |
Operating Speed (RPM) | 24000 RPM |
Description
Flap Disc,2,T27,C/Z,Reg Roll On 80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC316180BC FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Boron Carbide (BC) (BC316180BC)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (110095)
- NORTON ABRASIVES Abrasve Roll, 2" W x 150 ft. L, 400G, Cloth (66261126290)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 36G (42311)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, Reg, 40G (41702)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, Reg, 40G (42702)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- Cgw Abrasives Flap Discs