Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF
Mfr # 35514
Zoro # G4104480
product price: $1.85
/ea
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Product Information
- Brand Cgw Abrasives
- MFR # 35514
- Zoro # G4104480
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA36-T-RIGID |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000L, Radius, 12 Head Dia, 118 Length of Cut, Taper Radius Shape SL He (7L132ADC)
- CENTURY DRILL & TOOL Century Drill 76864 Bench Grinder Wire Wheels 6" Dia. Steel Crimped (76864)
- GATOR 5In 8-Hole Sand Disc 180# (3722)
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- Cgw Abrasives Cut-Off Wheels