Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x5/32x1, Metal
Mfr # 35600
Zoro # G4104429
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Product Information
- Brand Cgw Abrasives
- MFR # 35600
- Zoro # G4104429
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R-BF TR |
Thickness | 5/32" |
Item | CutOff Whl,14x5/32x1,Metal |
Description
CutOff Whl,14x5/32x1,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape B Regular Length, SB-1, 1/4 (10279)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- DEDECO SUNBURST 7/8'' TC 4-PLY PEACH 6 MICRON (A/O) 3/32'' 6/BX (1266)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- CGW ABRASIVES CutOff Whl, 4x1/16x3/8, T1, A60-R-BF (45087)
- CGW ABRASIVES CutOff Whl, 6x0.045x5/8-11, 27, ZA60-S-BF (45143)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- CGW ABRASIVES CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide (45012)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide (23182)
- Cgw Abrasives Cut-Off Wheels