Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x5/32 x20MM, A Ductile, DR
Mfr # 36160
Zoro # G4104130
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
Product Information
- Brand Cgw Abrasives
- MFR # 36160
- Zoro # G4104130
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | AC24R-BF |
Thickness | 5/32" |
Item | CutOff Whl,14x5/32 x20MM,A Ductile,DR |
Description
CutOff Whl,14x5/32 x20MM,A Ductile,DR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (102003)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- 3M Flap Disc, Coarse, 40 Grit, 577F, Type 29 (7010363154)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, A60-T-BF, Spr (45106)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu (36122)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- LENOX Abrasive Cut-Off Wheel, 4-1/2" dia. (2044467)
- Cgw Abrasives Cut-Off Wheels