Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 2x50 yd., A/O, 120G
Mfr # 63085
Zoro # G4100323
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Length 50 yd.
- Backing Weight J
Product Information
- Brand Cgw Abrasives
- MFR # 63085
- Zoro # G4100323
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Weight | J |
Item | Abrasive Roll |
Description
Abrasive Roll,2x50 yd.,A/O,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443032)
- NORTON ABRASIVES Flaring Cup Toolroom Wheel, 3 in. dia. (66243529183)
- CGW ABRASIVES Flap Whl, 2x1x1/4, Med, 60G (36207)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TS, PK100 (71-31450K)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 100G (63074)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 240G (63079)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- CLESCO 1" X 4 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-016072-050A)
- Cgw Abrasives Abrasive Rolls