Shop All Square End Mills
Cgs Tool
Vmax Mx Series Variable Helix Square End: 6Fl 3/16" Dia X 3/8" Loc X 2" Oal W/Nacro Coating
Mfr # MX260-1875
Zoro # G006910775
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16
- End Mill Material Carbide
- Length of Cut 3/8
- Shank Dia. 3/16
- Overall Length 2
Product Information
- Brand Cgs Tool
- MFR # MX260-1875
- Zoro # G006910775
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 3/16 |
Length of Cut | 3/8 |
Shank Dia. | 3/16 |
Overall Length | 2 |
Details
End Mill Material | Carbide |
End Mill Application | Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials |
Finish | nACRo |
Helix Angle | 38 |
End Mill Style | Square End |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set of 8 Colored Torx Keys with Ball end with Holder, T9-T40 (000971658)
- WERA Ratchet Pad Set, PK2 (05003697001)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- EXCELTA Tweezer, Very Fine, 4-1/4in. L, 1/64in. Tip (5-SA)
- CGS TOOL 4Fl 30 Deg Sq End Mill 1/2"Dia 1"Loc 3"Oal W/Altin (140-5000-ALTiN)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 1/8" Dia X 1/2" Loc X 1-1/2" Oal W/Nacro Coating (MX160-1250)
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 4Fl 1/8" Dia X 1/2" Loc X 1-1/2" Oal W/Nacro Coating (MX140-1250)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 1/8" Dia X 1/4" Loc X 1-1/2" Oal W/Nacro Coating (MX260-1250)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Number of Flutes: 4 (920624)
- Cgs Tool Square End Mills