Shop All Square End Mills
Cgs Tool
Vmax Mx Series Variable Helix Square End: 4Fl 3/16" Dia X 3/8" Loc X 2" Oal W/Nacro Coating
Mfr # MX240-1875
Zoro # G506916529
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/8
- Overall Length 2
- Shank Diameter 3/16
Product Information
- Brand Cgs Tool
- MFR # MX240-1875
- Zoro # G506916529
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/8 |
Overall Length | 2 |
Shank Diameter | 3/16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51X60)
- WHEELER-REX Cutter Wheel (8003)
- GREAT NECK 36-In Ratcheting Bar Clamp (59005)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 4Fl 1/8" Dia X 1/2" Loc X 1-1/2" Oal W/Nacro Coating (MX140-1250)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- CGS TOOL 4 Flute Dem Sq End Stub Length 1/8"Dia 3/16"Loc 1-1/2"Oal W/Altin Coating (440-1250-ALTiN)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 1/8" Dia X 1/4" Loc X 1-1/2" Oal W/Nacro Coating (MX260-1250)
- CGS TOOL Hi Velocity Sq End 4Fl 1/8" Dia 1/2" Loc 1-1/2" Oal W/Altin Coating (HV140-1250)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- Cgs Tool End Mills