Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 1/4" Dia 3/4" Loc 2-1/2" Oal W/.015-.020 Cr And Altin Coating
Mfr # HV143-2500
Zoro # G906916723
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius .015-.020
- Shank Diameter 1/4
- Overall Length 2-1/2
- Length of Cut 3/4
Product Information
- Brand Cgs Tool
- MFR # HV143-2500
- Zoro # G906916723
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | .015-.020 |
Shank Diameter | 1/4 |
Overall Length | 2-1/2 |
Length of Cut | 3/4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- CTA MANUFACTURING SOCKET EXTRA DEEP 3/8" DR 13mm (CTA1713)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- GEARWRENCH 1" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86753)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- Cgs Tool End Mills