Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 1/2" Dia 1" Loc 4" Oal 2-1/2" Ext Reach W/.025-.030 Cr And Altin Coating
Mfr # HV143-5001
Zoro # G806915833
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1/2
- Length of Cut 1
- Overall Length 4
Product Information
- Brand Cgs Tool
- MFR # HV143-5001
- Zoro # G806915833
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | .025-.030 |
Shank Diameter | 1/2 |
Length of Cut | 1 |
Overall Length | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3114)
- DIABLO Trex Saw Blade 7-1/4 44T (D0744CD)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- SAFETY STEP Safety Step A-10C-G Adjustable Folding Safety Step - 15" x 19" (A-10C-G)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- Cgs Tool Corner Radius End Mills