Shop All Square End Mills
Cgs Tool
Ferocious 3X - Sq End 3Fl 1/8" Dia 1/2" Loc 1-1/2" W/Zrn Coating
Mfr # 5301-S
Zoro # G706916152
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/2
- Overall Length 1-1/2
- Shank Diameter 1/8
Product Information
- Brand Cgs Tool
- MFR # 5301-S
- Zoro # G706916152
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/2 |
Overall Length | 1-1/2 |
Shank Diameter | 1/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp (307B)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw (AK-4)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- CGS TOOL 4 Flute Dem Sq End Stub Length 1/4"Dia 1/4"Shank 1/2"Loc 2-1/2"Oal (440-2500)
- CGS TOOL Ferocious 2Fl 55 Deg Long Sq 20Mmdia 90Mmloc 150Mmoal W/Zrn (M2259-S)
- CGS TOOL 4 Flute Stub Length Sq End Mill 5/16"Dia 1/2"Loc 2"Oal (240-3125)
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- Cgs Tool Square End Mills