Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad
Mfr # CR143-5000.030
Zoro # G806916212
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.03
- Overall Length 3
- Length of Cut 1
- Shank Diameter 1/2
Product Information
- Brand Cgs Tool
- MFR # CR143-5000.030
- Zoro # G806916212
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 |
Overall Length | 3 |
Length of Cut | 1 |
Shank Diameter | 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- BON TOOL Bon 50-170 Pads For Kneeboards (Pr) (50-170)
- PROSKIT Heat Gun w/Accessories" blow molded c (SS-611A)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- Cgs Tool Corner Radius End Mills