Shop All Ball End Mills
Cgs Tool
4Fl 30 Deg Profile Ball End W/ Reduced Neck 5/16"Dia 1/2"Loc W/ 1-5/8" Reach 4"Oal
Mfr # 8006
Zoro # G306916507
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/2
- Overall Length 4
- Shank Diameter 3/8
Product Information
- Brand Cgs Tool
- MFR # 8006
- Zoro # G306916507
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/2 |
Overall Length | 4 |
Shank Diameter | 3/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- SUNEX Metric Flare Nut Wrench Set, 3/8 in, 10 Pc (9710M)
- MILWAUKEE TOOL M18 1/2" High-Torque Impact Wrench w/Friction Ring (2663-20)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: UN (BEF-045-150-3)
- MELIN TOOL CO Hss GP End Mill Ball 1-1/16"X1-5/8, Shank Dia.: 1" (A-3234-B)
- Cgs Tool End Mills