Shop All Ball End Mills
Cgs Tool
4 Flute Std Length Dem Ball Nose 1/4"Dia 5/8"Loc 3-1/2"Oal
Mfr # 642-2500
Zoro # G206915860
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8
- Overall Length 3-1/2
- Shank Diameter 3/8
Product Information
- Brand Cgs Tool
- MFR # 642-2500
- Zoro # G206915860
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8 |
Overall Length | 3-1/2 |
Shank Diameter | 3/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Flat Chisel, 11" (910-11)
- GENERAL TOOLS Plier Flaring Tool 3/16" to 5/8" (GN152)
- KO-KEN Wobble-Fix Extension Bar 150mm 1/2 Sq. Drive (4763-150)
- CENTRAL TOOLS Stainless Stl Dial Caliper, 0-6" (CEN3C101)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0150" (1/64), Material - Machining: Carbide (10215)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- Cgs Tool Ball End Mills