Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.125 Cr & Altin
Mfr # CR123-5000.125-ALTiN
Zoro # G506915966
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.125
- Length of Cut 1
- Overall Length 3
- Shank Diameter 1/2
Product Information
- Brand Cgs Tool
- MFR # CR123-5000.125-ALTiN
- Zoro # G506915966
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.125 |
Length of Cut | 1 |
Overall Length | 3 |
Shank Diameter | 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 5" (35132)
- NAVAC BreakFree Power Tube Bender Kit, 118 Max OD (NTB7L)
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- Cgs Tool Corner Radius End Mills