Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Cr
Mfr # CR123-5000.060
Zoro # G806915901
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.06
- Length of Cut 1
- Shank Diameter 1/2
- Overall Length 3
Product Information
- Brand Cgs Tool
- MFR # CR123-5000.060
- Zoro # G806915901
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 |
Length of Cut | 1 |
Shank Diameter | 1/2 |
Overall Length | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 7-Inch OXTreme Multi-Cut Diamond Blade (OX-UDH10-7)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D (493770)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- LEGACY Flexzilla 10 Pc. Blow Gun Kit, AG1500FZKI (LEGAG1500FZKIT)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- Cgs Tool End Mills