Shop All Ball End Mills
Cgs Tool
2Fl 30 Deg Profile Ball End W/ Reduced Neck 1/2"Dia 13/16"Loc W/ 1-5/8" Reach 6"Oal
Mfr # 7010
Zoro # G606916733
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16
- Overall Length 6
- Shank Diameter 1/2
Product Information
- Brand Cgs Tool
- MFR # 7010
- Zoro # G606916733
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 13/16 |
Overall Length | 6 |
Shank Diameter | 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 8 Flute Coated, 5/8 (29426)
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP421-3543-BN)
- Cgs Tool End Mills