Shop All Home & Office Phones
Cetis
Trimline Phone, Ash
Mfr # 205TMW (AS)
Zoro # G1915015
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hospitality / Office
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Cetis
- MFR # 205TMW (AS)
- Zoro # G1915015
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Height | 3 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 9 in |
Overall Width | 3 3/4 in |
Description
Trimline Phone, Call Waiting No, Overall Depth 9 in, Speakerphone No, Overall Height 3 1/2 in, Voicemail Yes, Overall Width 3 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sinan Industries Sn640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (SN640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMIN)
- DURACELL Specialty Keyless Entry Battery (DL2025B2PK)
- NINTENDO Switch, OLED Model w/ White Joy-Con, White (115461)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- CETIS Standard Desk Phone, Black (2510D MW (BK))
- CETIS 25401 Wall Phone ASH (2554-ASH)
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- CETIS 21105 1 Pc Hospital Phone-WHITE (H2001)
- CETIS Hospitality Basic Phone, Black (Aegis-P-08 (BK))
- CETIS Hospitality Speakerphone, Black (Aegis-10S-08 (BK))
- CETIS Emergency Phone, Ash (Aegis-LBE-08 (AS))
- Cetis Home & Office Phones