Shop All Home & Office Phones
Cetis
Trimline Phone, Ash
Mfr # 205T (AS)
Zoro # G2021406
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hospitality / Office
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Cetis
- MFR # 205T (AS)
- Zoro # G2021406
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Depth | 9 in |
Overall Height | 3 1/2 in |
Overall Width | 3 3/4 in |
Description
Trimline Phone, Call Waiting No, Overall Depth 9 in, Speakerphone No, Overall Height 3 1/2 in, Voicemail No, Overall Width 3 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- DURACELL Specialty Home Medical Batteries (MN9100B2PK04)
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- CHIEF Pac526 Cover Kit - White (PAC526CVRW-KIT)
- CETIS Aegis 80103 Emergency Phone (LBE-08ASH)
- CETIS Standard Wall Phone, Red (2554E (Red))
- CETIS Hospitality Speakerphone, Ash (Aegis-PS-08 (AS))
- CETIS Standard Wall Phone, Ash (2554W NOMW (AS))
- CETIS 21105 1 Pc Hospital Phone-WHITE (H2001)
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- Cetis Home & Office Phones