Shop All Home & Office Phones
Cetis
Standard Wall Phone, Black
Mfr # 2554W MW (BK)
Zoro # G2574634
original price:
$53.85
19% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Cord Length 10 ft
- Color Black
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Cetis
- MFR # 2554W MW (BK)
- Zoro # G2574634
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Depth | 4 1/4 in |
Overall Width | 9 in |
Overall Height | 6 in |
Description
Telephone, Call Waiting No, Overall Depth 4 1/4 in, Speakerphone No, Overall Height 6 in, Voicemail Yes, Overall Width 9 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Elplp67 Lamp & Housing (ELPLP67 LAMP & HOUSING EPSON)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 6 Pack (ML4-6MP6851)
- CLORE AUTOMOTIVE Pos Clamp (249-094-900)
- CETIS Emergency Phone, Ash (Aegis-LBE-08 (AS))
- CETIS Teledex Diamond +5 Ash (DIA65139)
- CETIS Standard Wall Phone, Ash (2554W NOMW (AS))
- CETIS Hospitality Speakerphone, Black (Aegis-PS-08 (BK))
- CETIS Hospitality Feature Phone, Black (Aegis-3-08 (BK))
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- CLARITY 76557.101 50dB Phone Large White Keys (JV35W)
- Cetis Home & Office Phones