Shop All Home & Office Phones
Cetis
Standard Desk Phone, Ash
Mfr # 2510D MW (AS)
Zoro # G2855386
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Cetis
- MFR # 2510D MW (AS)
- Zoro # G2855386
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Depth | 5 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 9 in |
Description
Telephone, Call Waiting No, Overall Depth 5 1/2 in, Speakerphone No, Overall Height 4 in, Voicemail Yes, Overall Width 9 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLESIGHT Video Monitor, LCD, 10 in., 600p (DS-10U)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- EXIDE TECHNOLOGIES 12V L&G L Trac Battery (GT)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- CETIS Hospital Phone w/ Data Port 20005 (H2000)
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- CETIS Teledex Diamond +5 Ash (DIA65139)
- CETIS Standard Desk Phone, Red (2510E (Red))
- CETIS Trimline Phone, White (205TMW (White))
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- Cetis Home & Office Phones