Shop All Welding Gloves
Cestus
Work Gloves , WeldTech Pro #7037 PR
Mfr # 7037 3XL
Zoro # G801780757
product price: $39.95
/pr
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cestus
- MFR # 7037 3XL
- Zoro # G801780757
- UPC # 819954025317
- Country of Origin Indonesia
- Category Welding Gloves
Description
The WeldTech Pro is designed for a variety of tasks and features a reliable cowhide leather outer with added protection to cuff where ambient heat is transferred. Premium one-piece, goat-skin leather palm gives the WeldTech Pro superior durability and tactility. Dual-layered rope line adds abrasion protection to a high wear area. Segmented Thermoplastic Rubber (TPR) on the back of fingers, thumb and knuckles provides impact protection. Reflective striping on back of hand is added for better spatial awareness in low light conditions. Extended long-cuff design ensures sparks and debris stay out of the glove Premium Goat Leather: Soft, yet more durable than other leathers. Extended Long-Cuff Design: Ensures sparks and debris stay out of glove. High Density Cut Resistant Base Layer: Maximizes wearer protection from avoidable lacerations. Flexible TPR: Targeted Impact Protection on fingers let you work in tight spaces while protecting against caught between injuries. Reinforced Rope line: For increased abrasion and laceration protection. Reflective Striping: For spatial awareness in low light conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Size XL (20-1-1891-XL)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC40PRGL)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- HONEYWELL NORTH Airline Hose, 25 ft. L x 1/2in. D, PVC (998025)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 L)
- CESTUS Work Gloves , WeldTech 1600C #7056 PR (7056 3XL)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- WATSON GLOVES The Hacker Welder PR (2754)
- Cestus Welding Gloves